Beli dewalt tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DEWALT Circular Saw Accessories
    Mulai

    Rp519.900

    DEWALT Circular Saw Accessories
    Deskripsi:
    DEWALT dust port adapters connect a compatible saw to a dust collection system that reduces airborne dust and draws dust away from work surfaces to maintain visibility of cut lines. 
    atribut:
    • UNSPSC: 40161503
    • For use with: DCS570; DEWALT(R) DCS575; DWE575
    • Material: Plastic
    • Size (inch): 1 1/2
  2. DEWALT Impact Driver Bit Set
    Mulai

    Rp879.900

    DEWALT Impact Driver Bit Set
    Deskripsi:
    Offering a range of drilling and driving capabilities, these durable bits are precision machined for an exact fit, allowing quick and easy changes.
    atribut:
    • Application - Tools: Power
    • Fastening Tool Item: Screwdriver Bit Set
    • Hex Shank Size (inch): 1/4
    • UNSPSC: 27111703
    • Impact Rated: Yes
  3. DEWALT Angle Grinder Small (Mesin Gerinda Tangan)
    Mulai

    Rp1.099.900

  4. DEWALT Rotary Hammer (Mesin Bor Bobok Beton)
    Mulai

    Rp3.499.900

    DEWALT Rotary Hammer (Mesin Bor Bobok Beton)
    Deskripsi:
    These rotary hammers accept SDS-Plus (SDS+) bits, which drill smaller-diameter holes and perform lighter-duty chiseling than SDS-Max bits. They are commonly used for anchoring, concrete forming, masonry underpinning, and controlled chipping applications. Their pistol grip provides ample room for a gloved hand while keeping the tool compact for better one-handed balance than D-handle hammers. It positions the hand behind the bit to keep the tool steady and control the amount of pressure applied to the bit.
  5. DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)
    Mulai

    Rp3.599.900

    DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)
    Deskripsi:
    Dewalt DCD7781D2 Lebih bertenaga, ringkas, dan ringan, 20V MAX* DEWALT Cordless Drill/Driver memiliki fitur Brushless Teknologi, dan memberikan alat yang lebih besar dari segi efisiensi, yang berarti penggunaan lebih lama dan membutuhkan lebih sedikit perawatan .
    atribut:
    • Type: Impact screwdriver
    • Reversible: Yes
    • Speed Variation: Yes
    • Battery Capacity (AH): 2
    • Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
    • Battery Voltage (V): 20
    • Bit Holder (inch): 1/2 (13mm)
    • Maximum Torque (N m): 65
    • No Load Speed (rpm): 0-500/1750
    • Punch Speed (lpm): 8500/29750
  6. DEWALT Compact Battery
    Mulai

    Rp1.399.900

    DEWALT Compact Battery
    Deskripsi:
    Dewalt Powerstack battery 20V(max) 1.7Ah menawarkan runtime yang panjang dan daya yang dioptimalkan untuk menyelesaikan aplikasi dengan cepat dan dirancang tahan lama terhadap benturan.
  7. DEWALT Dust Extractor
    Mulai

    Rp4.299.900

    DEWALT Dust Extractor
    Deskripsi:
    HEPA filters in these extractors capture finer silica dust than non-HEPA filters. They filter 99.97% of particles as small as 0.3 microns. Models that are OSHA Table 1 compliant pair with a compatible tool and extractor attachment to mitigate silica dust to an acceptable level as set by OSHA’s Respirable Crystalline Silica Standard 1926.1153.
  8. DEWALT Mechanic Tool Set (Set Perkakas)
    Mulai

    Rp1.699.900

    DEWALT Mechanic Tool Set (Set Perkakas)
    atribut:
    • UNSPSC: 31160000
  9. DEWALT Tool Box (Kotak Perkakas)
    62%
    Mulai

    Rp1.799.900

    DEWALT Tool Box (Kotak Perkakas)
    Deskripsi:
    The flat, reinforced lid of these plastic tool boxes allows them to support weight so they can double as a step stool. They have a deep body to store tools and a top handle to carry the box between locations. Plastic tool boxes are lightweight to ease transport, won't dent or rust, and have no sharp corners that could gouge or scratch surfaces.
    atribut:
    • Color: Black
    • Series: ToughSystem 2.0
  10. DEWALT Impact Socket Set (Mata Sock Impact)
    Mulai

    Rp1.399.900

    DEWALT Impact Socket Set (Mata Sock Impact)
    Deskripsi:
    These SAE impact socket sets come in sizes that are measured in inches and fractions of an inch to fit fasteners with an SAE (inch) size head. Sets provide an assortment of sockets for a range of fastener sizes.
  11. DEWALT Set Mata Bor Jobber Length (Drill Bit Set)
    Mulai

    Rp499.900

    DEWALT Set Mata Bor Jobber Length (Drill Bit Set)
    Deskripsi:
    The high-speed steel jobber-length drill bits in these sets provide more flexibility and absorb more shock and vibration than cobalt and carbide jobber-length drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits of various sizes.
    atribut:
    • Standards: Not Rated
    • Drill Bit Point Angle (degrees): 135
    • Cutting Direction: Right Hand
    • Drill Bit Case Type: Box
    • Flute Type: Spiral
    • Measurement System: Fractional Inch
    • Shank Type - Machining: Straight
    • Smallest Drill Bit Size (inch): 1/16
    • UNSPSC: 27112801
  12. DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.699.900

    DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Deskripsi:
    The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
    atribut:
    • Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
    • Anvil Type: Detent Pin
    • Punch Speed (ipm): 0 - 3600
    • Battery: XR Li-Ion
    • Anvil Size (mm): 12.7
    • Battery Capacity (AH): 4.0
    • Battery Voltage (V): 18/20
    • Maximum Torque (N m): 406
    • No Load Speed (rpm): 0 - 2500
    • Type: Battery Impact Lock
    • Vendor Type: DCF922M2-B1
  13. DEWALT Cordless Drill Brushless (Mesin Bor Baterai)
    Mulai

    Rp1.799.900

    DEWALT Cordless Drill Brushless (Mesin Bor Baterai)
    Deskripsi:
    Dewalt DCD800D2T Brushless Drill Driver Li-Ion 20 Volt sudah ringan dan kompak untuk bekerja di ruang sempit untuk jangka waktu yang lama.Kelengkapan Aksesoris : 1x Charger, 2x Baterai 2.0 Ah, 1x Kotak Alat
  14. DEWALT Hammer Drill (Mesin Bor Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

  15. DEWALT Cordless Drill Driver Brushless Kit MAX (Mesin Bor Baterai)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp3.999.900

    DEWALT Cordless Drill Driver Brushless Kit MAX (Mesin Bor Baterai)
    Deskripsi:
    Dewalt DCD7771D2 20V Brushles Drill Driver Lebih kuat, kompak dan ringan, 20V MAX * DEWALT Cordless Drill / Driver fitur Brushless Teknologi, dan memberikan efisiensi yang lebih besar, yang menjadi lebih daya dan lebih banyak runtime
    atribut:
    • Type: Brushless Screwdriver Drill
    • Reversible: Yes
    • Speed Variation: Yes
    • Battery Capacity (AH): 2
    • Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
    • Battery Voltage (V): 20
    • Bit Holder (inch): 1/2 (13mm)
    • Maximum Torque (N m): 65
    • No Load Speed (rpm): 0-500/1750
  16. DEWALT Holesaw Kit Metal-Cutting (Gergaji Lubang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

    DEWALT Holesaw Kit Metal-Cutting (Gergaji Lubang)
    Deskripsi:
    These kits include metal-cutting hole saws that are used in standard power drills. They are used to cut steel, mild alloys, and aluminum, such as sheet metal and thin plate metal.
    atribut:
    • UNSPSC: 27112826
    • Impact Rated: No
    • Primary Material Application: Metal
    • Tooth Material: Steel
  17. DEWALT Cable Stripper
    Mulai

    Rp12.999.900

    DEWALT Cable Stripper
    Deskripsi:
    These cable strippers run on DEWALT batteries of a compatible platform and matching voltage. The batteries can also power other DEWALT tools.
    atribut:
    • Includes: Belt Clip
    • Power Source: Cordless
    • Voltage (V): 20 DC
    • Features: Adjustable Onboard LED Light; Quick-Release Bushings; Variable Speed Trigger
    • Cordless Tool Kit Contents: Bare Tool
    • Manufacturer Part Number: DCE151B
    • Battery Platform: 20V Max
    • Compatible Battery Grainger Part Number: 21RV46
    • Compatible Battery Manufacturer Part Number: DCB203
    • Compatible Maximum Wire/Cable Diameter: 900 kcmil
    • Compatible Minimum Wire/Cable Diameter: 6 AWG
    • Compatible Wire/Cable Type: THHN/XHHW Copper and Aluminium Cable
    • Cutting Capacities: 6 AWG to 750 MCM Copper, 900 MCM Aluminium
    • Maximum Strip Length (inch): 4
    • Overall Length (inch): 10
    • Series: 20V MAX (TM)
    • UNSPSC: 27111510
  18. DEWALT Angle Grinder Large (Mesin Gerinda Tangan)
    Mulai

    Rp2.799.900

Daftar Harga dewalt tools Terbaru November 2026
DEWALT Circular Saw AccessoriesRp519.900
DEWALT Impact Driver Bit SetRp879.900
DEWALT Angle Grinder Small (Mesin Gerinda Tangan)Rp1.099.900
DEWALT Rotary Hammer (Mesin Bor Bobok Beton)Rp3.499.900
DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)Rp3.599.900
DEWALT Compact BatteryRp1.399.900
DEWALT Dust ExtractorRp4.299.900
DEWALT Mechanic Tool Set (Set Perkakas)Rp1.699.900
DEWALT Tool Box (Kotak Perkakas)Rp1.799.900
DEWALT Impact Socket Set (Mata Sock Impact)Rp1.399.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)